CIRCA METALS Hydel 5 Jaw with Circuit Closing Left Side for inchCMS inch Applications
Description
Transformer rated 20A 600V, f/services over 200 Amps. 5 jaw w/circuit closing left side for CMS applications.
Specifications
Brand Name | Hydel | Item Name | Meter Socket |
Type | Transformer Rated | Series/Model | CTS |
Amperage Rating | 20 A | Dimensions | 7-5/8 in W x 3-13/16 in D x 9-1/4 in H |
Mounting Type | Surface, Pole | Standards | CSA Certified |
Application | For Central Metering Systems Applications | UPC | 624996300434 |
Packages
1 - UNIT - 1 |