
MARCUS TRANSFORMER MO2KG 2000VA Marcus Single Phase Open Style for Fuse Block Industrial Control Transformer
Description
Single phase open style industrial control transformer. Solidly fixed terminals with standard combination screw connections facilitate wiring. It is built with heat-proof insulation for compact size and long life. Terminals clearly identified with additive polarity markings. Many multi-voltage primary and secondary models increase range of applications per unit. Every coil bobbin-wound for greater efficiency and superior heat evacuation capabilities. It can be mounted either vertically or horizontally. All units CSA certified and UL listed.
Specifications
Brand Name | Marcus Transformer | Item Name | Control Transformer |
Type | Open Style, Industrial, Additive Polarity | Primary Voltage | 240/480 VAC |
Secondary Voltage | 120/240 VAC | VA Rating | 2 kVA |
Frequency Rating | 60 Hz | Material | Copper Winding |
Amperage Rating | 8.33/4.17 A Input, 16.67/8.33 A | Phase | 1 |
Insulation | Class F | Dimensions | 190.5 mm W x 196.9 mm D x 158.8 mm H |
Temperature Rating | 100 °C Rise | Standards | UL Listed, CSA Certified, CE |
Packages
1 - UNIT - 1 |