
MARCUS TRANSFORMER MO350J 600V Primary 120/240 Secondary 350VA 1 Phase Marcus Control Transformer
Description
Single phase open style industrial control transformer. Solidly fixed terminals with standard combination screw connections facilitate wiring. It is built with heat-proof insulation for compact size and long life. Terminals clearly identified with additive polarity markings. Many multi-voltage primary and secondary models increase range of applications per unit. Every coil bobbin-wound for greater efficiency and superior heat evacuation capabilities. It can be mounted either vertically or horizontally. All units CSA certified and UL listed.
Specifications
Brand Name | Marcus Transformer | Item Name | Control Transformer |
Type | Additive Polarity, Industrial, Open | Primary Voltage | 600 V |
Secondary Voltage | 120/240 V | VA Rating | 350 kVA |
Frequency Rating | 60 Hz | Material | Copper Winding |
Amperage Rating | 0.58 A Input/2.92 A, 1.46 A Output | Phase | 1 |
Insulation | Class B | Connection Type | Screw Terminal |
Dimensions | 4-1/2 in L x 5.2 in W x 3-3/4 in H | Mounting Type | Vertical or Horizontal |
Temperature Rating | 80 °C | Standards | UL Listed, CSA, CE Certified |
Packages
1 - UNIT - 1 |