
SIEMENS CANADA MT0050G 50VA Rating 208/230/460V Siemens Class MT Industrial Control Power Transformer
Description
Industrial control power transformer, domestic, class MT.
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Power Transformer | Type | Class MT |
Primary Voltage | 208/230/460 V | Secondary Voltage | 0 - 115 V |
VA Rating | 50 VA | Frequency Rating | 50/60 Hz |
Connection Type | Screw-Type Terminals | Degree of Protection | IP20 |
Mounting Type | Slotted, DIN Rail | Temperature Rating | 55 °C |
Standards | UL Listed, CSA Certified, ANSI Approved | Application | For Domestic Usage |
UPC | 754554026664 |
Packages
1 - UNIT - 1 |