Abbotsford
siemt0100b

SIEMENS MT0100B TXFMR 100VA PRI 240/480vSEC 24V

Price $398.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:MT0100B

Description

Control Power Transformer, 100va, PRI 240x480v, SEC 24v, Domestic

Specifications

Brand Name Siemens Item Name Control Power Transformer
Type Class MT Primary Voltage 240/480 V
Secondary Voltage 24 V VA Rating 100 VA
Frequency Rating 50/60 Hz Phase 1
Connection Type Screw-Type Terminals Degree of Protection IP20
Mounting Type Slotted Temperature Rating 55 °C
Standards ANSI Specified, CSA Certified, UL Listed Application For Domestic Usage
UPC 754554026817

Packages

1 - UNIT - 1