![siemt0150a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17306285.jpg?preset=medium)
SIEMENS CANADA MT0150A 150VA 240/480V Siemens Class MT Industrial Control Power Transformer
Description
Control Transformer,150va,240/480-120v,
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Transformer | Type | Class MT |
Primary Voltage | 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V | Secondary Voltage | 0 - 115 V |
VA Rating | 150 VA | Frequency Rating | 50/60 Hz |
Degree of Protection | IP20 | Mounting Type | Slotted |
Temperature Rating | 55 °C | Standards | UL Listed, CSA Certified, ANSI Approved |
Application | For Domestic Usage | UPC | 754554026909 |
Packages
1 - UNIT - 1 |