
SIEMENS CANADA MT0150E 150VA 550/575/600V Siemens Class MT Industrial Control Power Transformer
Description
Industrial control power transformer with epoxy-encapsulated (50-5000 VA) completely seals the transformer coils against moisture, dust, dirt and industrial contaminants for maximum protection in hostile and industrial environments. Integrally molded barriers between terminals and transformer, protect against electrical creepage. Up to 30% greater terminal contact area permits low-loss connections. Extra-deep barriers reduce the chance of shorts from frayed leads or careless wiring.
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Power Transformer | Type | Class MT, Open |
Primary Voltage | 550/575/600 VAC | Secondary Voltage | 110/115/120 VAC |
VA Rating | 150 VA | Frequency Rating | 50/60 Hz |
Phase | 1 | Connection Type | Screw Terminal |
Dimensions | 3-3/4 in W × 4.54 in D x 3.94 in H | Degree of Protection | IP20 |
Mounting Type | Slotted, Surface | Temperature Rating | 55 °C |
Standards | UL Listed, CSA Certified, ANSI Approved | Application | For Domestic Usage |
UPC | 754554026947 |
Packages
1 - UNIT - 1 |