SIEMENS CANADA MT0200A 200VA 240/480V Siemens Class MT Industrial Control Power Transformer
Description
CONTROL TRANSFORMER,200VA,240/480-120V, PRIMARY VOLTAGE 220 X 440 V, 230 X 460 V, 240 X 480 V, SECONDARY VOLTAGE 110 V, 115 V, 120 V, 50/60 HZ, POWER RATING 200 VA, SCREW TERMINAL, TEMPERATURE RISE 55 DEG C, 3/8 INCH L X 13/64 INCH W SLOT MOUNTING, SIZE 4.5 INCH W X 4 INCH D X 3.81 INCH H, APPLICABLE STANDARD ANSI, NEMA, MT MODEL, OUTPUT CURRENT 1.74 AMPERE, INCLUDES SECONDARY FUSE CLIP S-A MT0200A CONTROL TRANSF
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Transformer | Type | Open |
Primary Voltage | 0 - 240/0 - 480/0 - 230/0 - 460/0 - 220/0 - 440 V | Secondary Voltage | 0 - 115 V |
VA Rating | 200 VA | Frequency Rating | 60 Hz |
Amperage Rating | 0.29 A Maximum at 240 VAC | Power Rating | 7.8 W |
Dimensions | 8.3 in L x 8.4 W x 8.7 H | Mounting Type | Panel |
Standards | cUL Listed, CSA Certified | Application | Control Power Transformer |
UPC | 754554027005 |
Packages
1 - UNIT - 1 |