SIEMENS CANADA MT0250A 250VA 240/480V Siemens Class MT Industrial Control Power Transformer
Description
S-A MT0250A CONTROL TRANSF
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Type | CONTROL TRANSFORMER,250VA,240/480-120V | Primary Voltage | 220 V |
Secondary Voltage | 115 V | VA Rating | 250 VA |
Frequency Rating | 60 Hz | Standards | cUL, CSA |
Application | Control Power Transformer | UPC | 754554027104 |
Packages
1 - UNIT - 1 |