
SIEMENS CANADA MT3000A 3000VA 240/480V Siemens Class MT Industrial Control Power Transformer
Description
S-A MT3000A 3000VA CONTROL TFMR
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Transformer | Type | Class MT |
Primary Voltage | 240/480/230/460 V | Secondary Voltage | 120/115/110 V |
VA Rating | 3000 VA | Frequency Rating | 50/60 Hz |
Phase | 1 | Insulation | Class MT |
Degree of Protection | IP20 | Mounting Type | Slotted |
Temperature Rating | 120 °C | Standards | ANSI Approved, CSA Certified, UL Listed |
Application | For Domestic Usage | UPC | 754554027685 |
Packages
1 - UNIT - 1 |