SIEMENS CANADA VFMKT2050 208/120VA 50/60Hz Siemens Control Circuit Transformer
Description
Control circuit transformer comes with 2 primary and 1 secondary fuse.
Specifications
Brand Name | Siemens | Sub Brand | General Purpose Control |
Item Name | Control Circuit Transformer | Primary Voltage | 208 V |
Secondary Voltage | 120 V | VA Rating | 50 VA |
Frequency Rating | 50/60 Hz | Color | Black |
Packages
1 - UNIT - 1 |