![wtrs82a310](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11652829.jpg?preset=medium)
EMERSON ELECTRIC S82A-310 120V White Rodgers Transformer Hub Mount
Description
Class 2 energy limiting design, unaffected by momentary short circuit. Continued short circuit of secondary will cause primary winding to open in 1 to 2 minutes without creating a fire hazard. Maximum ambient temperature is 150°F.
Specifications
Brand Name | Emerson | Item Name | Transformer |
Type | Energy Limiting | Primary Voltage | 0 - 120 V at 50 Hz |
Secondary Voltage | 0 - 25 V | VA Rating | 20 VA |
Connection Type | Screw |
Packages
1 - UNIT - 1 | 24 - UNIT - 24 |