Abbotsford
cro19sht601

CROMPTON WESTERN CANADA 19SHT-601 CURRENT TXFMR RATIO600:5A 50-400Hz

Price $229.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CROMPTON WESTERN CANADA
Manufacturer #:19SHT-601

Description

Current Transformer , Current Ratio - 600:5. Suitable for use with ammeters, wattmeters and cross Current compensation. Flexible leads are UL 1015 105°C, CSA approved #16 AWG, 24 long. Non-standard length to be specified. Terminals are brass studs No. 8? 32 UNC with one flat washer, lock washer and regular nut. SFT and SHT case styles also available as SFL and SHL with leads. Mounting bracket kit when required for Model 7SHT.

Packages

1 - UNIT - 1