CROMPTON 5RL201 CURRENT TXFMR 200-5 600V
Description
Current transformer for use with ammeter, watt meters and cross current compensation.
Specifications
Brand Name | Crompton Technology | Item Name | Current Transformer |
Type | Class 1 | VA Rating | 5 VA |
Frequency Rating | 50 - 400 Hz | Series/Model | 5RL |
Connection Type | 16 AWG Wire | Dimensions | 3.56 in W x 3.56 in H x 1.1 in D |
Temperature Rating | 105 °C | For Use With | Ammeter, Watt Meters |
Standards | cURus E257877, cCSAus Certified, UL 1015, CSA 223647 | Application | For Cross Current Compensation |
Packages
1 - UNIT - 1 |