
ABB 1SAJ929500R0310 3-PHASE CURRENT TXFMRCT4L310R/4
Description
_ 3-ph Current Trans Ct4l310r/4
Specifications
Brand Name | ABB | Item Name | External Current Transformer |
Amperage Rating | 310 A | Phase | 3 |
Connection Type | Screw Terminal | Dimensions | 192 mm W x 43 mm D x 98 mm H Stripping |
For Use With | UMC100-FBP and UMC100.3 Universal Motor Controllers | Standards | CSA Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, UL Listed |
UPC | 804325892667 |
Packages
1 - UNIT - 1 |