Abbotsford
abb1saj929500r0310

ABB ELECTRIFICATION CANADA INC 1SAJ929500R0310 3-PHASE CURRENT TXFMRCT4L310R/4

Price $844.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:1SAJ929500R0310

Description

_ 3-ph Current Trans Ct4l310r/4

Specifications

Brand Name ABB Item Name External Current Transformer
Amperage Rating 310 A Phase 3
Connection Type Screw Terminal Dimensions 192 mm W x 43 mm D x 98 mm H Stripping
For Use With UMC100-FBP and UMC100.3 Universal Motor Controllers Standards CSA Certified, IEC/EN 60947-1, IEC/EN 60947-4-1, UL Listed
UPC 804325892667

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok