![gec19sht801](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676657.jpg?preset=medium)
ELECTRO-METERS 19SHT801 600V CT 800:5 General Electric Transformer
Description
Metering current ratio 800:5, 600V , continious thermal rating factor 1.5/1.33 at 30oC/55oC.
Specifications
Brand Name | Instrument Transformers | Item Name | Current Transformer |
Primary Voltage | 600 V | Frequency Rating | 50 - 400 Hz |
Series/Model | 19 | Connection Type | 16 AWG Wire |
Temperature Rating | 105 °C | Standards | ANSI/IEEE C57.13, CSA LR89403, cURus E93779, UL IEC 44-1, UL 1015 |
Application | For Metering |
Packages
1 - UNIT - 1 |