Abbotsford
gec9t51b0050

ABB 9T51B0050 480VPri 120/240VSec 1kVA 60Hz 1Phase NEMA3R General Electric Isolation Transformer, Copper

Price $874.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:9T51B0050

Description

Dry type small power transformer. 1-phase. 480 V primary voltage. 120/240 V secondary voltage, 1 kVA. Coil made of copper. 100°C temperature rise. N ElecShield. Standard sub type. 60 Hz frequency. 12225 frame size. 180°C temperature class. 40°C ambient temperature. IS-12 InsulSys. K1 K-factor. Standard sound. Transformers feature an encapsulated core and coil in a NEMA-3R non-ventilated weatherproof enclosure. Knockouts provided on back and bottom. High grade silicon steel core. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Specifications

Brand Name GE Item Name General Purpose Small Power Transformer
Type Dry-Type Primary Voltage 480 120/240 V
Secondary Voltage 120/240 V VA Rating 1 kVA
Frequency Rating 60 Hz Phase 1
Enclosure Type NEMA ST20, NEMA 3R Standards cUL Listed, UL Listed
UPC 783173008423

Packages

1 - UNIT - 1