Abbotsford
ged9t21b1005g02

ABB 9T21B1005G02 240/480V Primary 120/240V Secondary 7.5 KVA 1Phase GE Transformer 9T21B1005G02 General Purpose Dry Transformer

Price $4,245.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:9T21B1005G02

Description

Dry type medium power transformer. 1-phase. 240 x 480 V primary voltage. 120/240 V secondary voltage, 7.5 kVA. Coil made of aluminium. 115°C temperature rise. N ElecShield. Standard sub type. 60 Hz frequency. 16600 frame size. 180°C temperature class. 40°C ambient temperature. IS-12 InsulSys. K1 K-factor. Standard sound. Transformers feature encapsulated core and coils in a NEMA-3R non-ventilated weatherproof enclosure. Knockouts provided on back and bottom. High grade silicon steel core. Mounting holes on side for easy access. Wiring compartment includes ground stud.

Specifications

Brand Name GE Item Name General Purpose Medium Power Transformer
Type Dry-Type Primary Voltage 240/480 V
Secondary Voltage 120/240 V VA Rating 7.5 kVA
Frequency Rating 60 Hz Phase 1
Frame Size 16600 Enclosure Type NEMA ST20, NEMA 3R
Standards cUL Listed, UL Listed UPC 783173003954

Packages

1 - UNIT - 1