
HPS 10 inch x 17.25 inch x 7.75 inch 5kVA, 1PH, HPS Fortress Series, General Purpose Transformer
Description
HPS FORTRESS™ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ5 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Encapsulated Isolation Transformer | Type | Transformer > Distribution > Potted > Commercial > Single Phase |
Primary Voltage | 240 - 480 V | VA Rating | 5000 VA |
Frequency Rating | 60 Hz | Material | Copper |
Standards | CSA, UL | Application | For Commercial use |
UPC | 803423091354 |
Packages
1 - UNIT - 1 |