
HPS 12.25 inch x 17.63 inch x 9.25 inch 7kVA, 1PH, HPS Fortress Series, General Purpose Transformer, NEMA 3R
Description
HPS FORTRESS™ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ6A case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Encapsulated Isolation Transformer | Type | Transformer > Distribution > Potted > Commercial > Single Phase |
Primary Voltage | 240 - 480 V | VA Rating | 7500 VA |
Frequency Rating | 60 Hz | Material | Copper |
Standards | CSA, UL | Application | For Commercial use |
UPC | 803423091361 |
Packages
1 - UNIT - 1 |