HPS 14.5 inch x 27.38 inch x 10.75 inch 25kVA, 1PH, HPS Fortress Series, General Purpose Transformer, NEMA 3R
Description
HPS FORTRESS™ Commercial encapsulated distribution transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ8 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Commercial Potted Transformer |
Item Name | Encapsulated Distribution Transformer | Type | Potted |
Primary Voltage | 240 - 480 V | Secondary Voltage | 120/240 V |
VA Rating | 25000 VA | Frequency Rating | 60 Hz |
Material | Copper | Phase | 1 |
Mounting Type | PCB, DIN Rail | Standards | CSA, UL |
Application | Shopping centers, schools, sports complexes, commercial, lighting, wastewater and light industrial loads. | UPC | 803423091392 |
Packages
1 - UNIT - 1 |