Abbotsford
hamq007pekf

HAMMOND 7.5KVA 600V120/240V Transformer

Price $1,758.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HPS
Manufacturer #:Q007PEKF

Description

Encapsulated Transformer For Hazardous Locations. HPS Titan series encapsulated transformers offer an innovative design with technological improvements for industrial and hazardous applications. The transformer core and coil is completely encapsulated in epoxy and silica, providing excellent protection from airborne contaminants and prevents the ingress of moisture. HPS Titan series three phase design has a removable hinged door and factory installed grounding lugs, reducing installation time and money. Copper winding. Electrostatic shield. Standard wall mounting with keyhole mounting slots. Front accessible hinged door. Standard Type 3R enclosure suitable for indoor or outdoor applications.

Specifications

Brand Name Hammond Power Solutions Sub Brand Industrial Potted Transformer
Item Name Transformer Type Transformer control
Primary Voltage 600 V Secondary Voltage 240 V
Frequency Rating 60 Hz Enclosure Type NEMA NQ5-N3R
Mounting Type Wall Temperature Rating 40 °C
Standards CSA Certified, UL Listed, Class 1 Div II Application Petrochemical, Marine, Industrial, Oil/Gas, Mining and Waste Water Applications
UPC 803423033101

Packages

1 - UNIT - 1