HPS Q007PEKF TXFMR 7.5KVA 600V120/240V 1 PH CU
Description
The HPS TitanĀ® line of transformers have been designed for installation in harsh environments where efficiency and performance are key. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Transformer | Type | Transformer control |
Primary Voltage | 600 V | Secondary Voltage | 240 V |
Frequency Rating | 60 Hz | Enclosure Type | NEMA NQ5-N3R |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed, Class 1 Div II | Application | Petrochemical, Marine, Industrial, Oil/Gas, Mining and Waste Water Applications |
UPC | 803423033101 |
Packages
1 - UNIT - 1 |