HPS Q010PEKF 10kVA 1 Phase 60Hz 600 V Pri x 120/240 V Sec Hammond Encapsulated Distribution Transformer, Copper
Description
HPS TitanĀ® encapsulated transformer designed to operate in harsh environments/hazardous locations where dangerous gases, liquids, dust, etc. could lead to serious consequences. ANSI 61 grey, UL50 heavy duty NEMA type 3R enclosure. Standard wall mounting. Typical applications include institutional, commercial, industrial, petrochemical, marine, mining, etc. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Transformer | Type | Transformer > Distribution > Potted > Hazardous Location > Single Phase |
Primary Voltage | 600 V | Secondary Voltage | 120/240 V |
VA Rating | 10000 VA | Frequency Rating | 60 Hz |
Phase | 1 | Power Rating | 10 kW |
Duty Cycle | No | Dimensions | 12.25 in W x 20.88 in H x 234.95 mm D |
Enclosure Type | Indoor or Outdoor | Mounting Type | Wall |
Temperature Rating | 40 °C | Standards | CSA Certified, UL Listed |
Application | For Petrochemical, Marine, Industrial, Oil and Gas, Mining, Waste Water | UPC | 803423033156 |
Packages
1 - UNIT - 1 |