
HPS Q025LEKF 25kVA 60Hz 1 Phase 240x480 V Pri x 120/240 V Sec Hammond Power Solutions Distribution Transformer, Copper
Description
HPS TITAN™ Industrial encapsulated transformer. Single-phase, standard wall mounting. NEMA type-3R enclosure. ANSI 61 grey finish. NQ7 case style. All units are encapsulated with electrical grade silica sand and resin compounds. Front accessible separate high and low voltage lead wires or copper tabs termination. Standard side and rear conduit knock-outs on all units. For harsh environments and hazardous locations.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | Industrial Potted Transformer |
Item Name | Potted Transformer | Type | Hazardous Location, Industrial, Isolation, Ring Core |
Primary Voltage | 240 - 480 V | Secondary Voltage | 120 - 240 V |
VA Rating | 25000 VA | Frequency Rating | 60 Hz |
Material | Copper | Phase | 1 |
Dimensions | 10.75 in L x 14.5 in W x 21.38 in H | Enclosure Type | NQ7-N3R - Indoor or Outdoor |
Mounting Type | Wall | Temperature Rating | 40 °C |
Standards | CSA Certified, UL Listed, Class 1 Div II | Application | For Petrochemical, Marine, Industrial, Oil and gas, Mining, Waste Water |
UPC | 803423032043 |
Packages
1 - UNIT - 1 |