
HPS Y045PKCN 45kVA 3 Phase 60 or 50/60Hz 600x480V or 480x380V Hammond Automatic Transformer, Copper
Description
Autotransformer for applications where small voltage corrections are necessary in a distribution system. Heavy duty NEMA type 3R enclosure. Frequently used as an economical alternative to three phase general purpose distribution transformers to adjust the supply voltage to match specific load requirements when load isolation from the supply line is not required.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Encapsulated Transformer |
Type | General Purpose, Auto, Isolation | Primary Voltage | 600Y/480Y VAC |
Secondary Voltage | 600Y/480Y VAC | VA Rating | 45 kVA |
Frequency Rating | 60 Hz | Material | Steel |
Series/Model | Y | Phase | 3 |
Power Rating | 45 kVA | Connection Type | Mounting Pad/Wire Lead |
Dimensions | 20.2 in L x 19.38 in W x 21-1/2 in H | Enclosure Type | NEMA 3R |
Mounting Type | Floor | Temperature Rating | 30 - 40 °C |
Standards | UL Listed, CSA Certified | UPC | 803423030148 |
Packages
1 - UNIT - 1 |