![ham176g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14193397.jpg?preset=medium)
HAMMOND MANUFACTURING 176G 1500VA 115VAC Pri 230VAC Sec Hammond Manufacturing Transformer Auto Step Up
Description
Step up-plug in autotransformer with single winding and does not provide isolation. For use where equipment is already isolated and only voltage change is required. Input is circuit breaker protected. Hi-pot tested to 2 KV RMS. Standard 3-wire, grounded plug. Input is connected to a 5 foot cord and standard grounded 125 V North American plug (NEMA 5-15P). Output is connected to a grounded North American 250 V receptacle (NEMA 6-15R).
Specifications
Brand Name | Hammond Manufacturing | Item Name | Step-Up Transformer |
Primary Voltage | 115 VAC | Secondary Voltage | 230 VAC |
VA Rating | 1500 VA | Frequency Rating | 50/60 Hz |
Series/Model | 176 | Connection Type | Plug-In |
Dimensions | 4.4 in W x 6.09 in D x 5.39 in H | Standards | cUL, UL Listed to File Number E211544, RoHS Compliant |
Application | For Indoor use | UPC | 623980761817 |
Packages
1 - UNIT - 1 |