STANDARD PRODUCTS 61951 150VA 120V/12V Standard Products Ballast Transformer
Description
STANDARD® offers a line of both Step Down Transformers, designed to convert high-voltage power to low-voltage power, as well as Halogen transformer for use with 12 volt Halogen lamps. Browse our brochure to learn more about our Transformer product offerings.
Specifications
Brand Name | Standard Products | Sub Brand | Generic |
Item Name | Low Voltage Transformer | Type | Electronic, Safety, Dimmable, Short-Circuit Protected, Automatic Restart |
Primary Voltage | 120 V | Secondary Voltage | 11.4 V |
Material | Aluminum | Power Rating | 150 W |
Color | Black | Dimensions | 104 mm L x 35 mm W x 28 mm H |
UPC | 069549619517 |
Packages
1 - UNIT - 1 | 50 - UNIT - 50 |