![cthsysmt50600120](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/228932094.jpg?preset=medium)
EATON 1-016028 SYSTM XFMR 50VA 600V
Description
Moeller has designed a complete line of enclosed, ready-made starters, called SYST-M, that you can install and use immediately. The entire SYST-M family is designed to be fully modular, so availability is generally from stock. The line is designed for a variety of applications to 60 HP (at 575V), including basic nonreversing and reversing starters. Both configurations are also available in fused combination designs.
Specifications
Brand Name | Eaton | Item Name | Control Power Transformer |
Primary Voltage | 600 V | Secondary Voltage | 120 V |
VA Rating | 50 VA | Includes | Fuse Clip |
Packages
1 - UNIT - 1 |