EATON 1-016033 SYSTM TXFMR 75VA 600/120V
Description
Moeller has designed a complete line of enclosed, ready-made starters, called SYST-M, that you can install and use immediately. The entire SYST-M family is designed to be fully modular, so availability is generally from stock. The line is designed for a variety of applications to 60 HP (at 575V), including basic nonreversing and reversing starters. Both configurations are also available in fused combination designs.
Specifications
Brand Name | Eaton | Item Name | Control Power Transformer |
Primary Voltage | 600 V | Secondary Voltage | 120 V |
VA Rating | 75 VA |
Packages
1 - UNIT - 1 |