![gecp9ptnvj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/314144930.jpg?preset=medium)
ABB P9PTNVJ POWER SUPPLY TXFR 120V
Specifications
Brand Name | GE | Item Name | Power Supply Transformer |
Primary Voltage | 110 - 120 V | Secondary Voltage | 220 - 250 V |
Frequency Rating | 50/60 Hz | Mounting Type | Screw |
Includes | BA9S 6 V 1.5 W Socket | UPC | 017018870303 |
Packages
1 - UNIT - 1 |