ABB P9PTNVZLR 600V GE Distribution Power Supply, Red
Description
Power Supply with full voltage, blue and red LED. Minimum 1 of 22 AWG, maximum 2 of AWG, screw.
Specifications
Brand Name | GE | Item Name | Power Supply Transformer |
Type | Full Voltage | Primary Voltage | 600 VAC |
Frequency Rating | 50/60 Hz | Color | Red |
Includes | BA9S 6V-1.5W LED Bulb, (1) 22 AWG, (2) 12 AWG Screw |
Packages
1 - UNIT - 1 |