![get9t83k3895](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/258000730.jpg?preset=medium)
ABB 9T83K3895 112.5KVA 600-208/120V, 3-Phase General Electric Dry Type Vented Transformer, NEMA 2
Description
General purpose dry type vented transformer. 3-phase. 600 V primary, 208Y/120 V secondary voltage. 112.5 kVA continuous current, frame size XV375. 60 Hz frequency. AL coil and NEMA 2 enclosure. Electric shield-N, K1 factor. 150°C rise and 40°C ambient temperature.
Specifications
Brand Name | GE | Item Name | Transformer |
Type | Dry | Primary Voltage | 600 V |
Secondary Voltage | 208Y/120 VAC | VA Rating | 112.5 kVA |
Material | Aluminum | Series/Model | QL |
Phase | 3 | Color | ANSI 61 Gray |
Dimensions | 31.8 in W x 24 in D x 39.9 in H | Enclosure Type | NEMA 2 |
Temperature Rating | 40 °C | Standards | cUL Certified to CSA C9 and CSA C22.2 No. 47, CSA C802.2 Certified |
Application | For Commercial, Industrial, Incandescent Lighting, Resistance Heating, Motor Generators | UPC | 783173248553 |
Packages
1 - UNIT - 1 |