![honat20b1056u](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/17693222.jpg?preset=medium)
ADEMCO III AT20B1056/U 12V 20VA Primary 24V Secondary Class II Honeywell Control Transformer
Description
The AT20 TRADELINE transformers are step-down transformers used primarily for powering 24 Vac control systems. They can be used in any 24 Vac application that does not exceed the transformer volt-ampere (VA) rating
Specifications
Brand Name | Honeywell Safety | Item Name | Transformer |
Primary Voltage | 120 VAC | Secondary Voltage | 24 VAC |
VA Rating | 19 VA | Frequency Rating | 50/60 Hz |
Connection Type | 9 in Lead Wire, 1/4 in Male | Dimensions | 57 mm W x 47.6 mm D x 50.8 mm H |
Mounting Type | Conduit Clamp | Temperature Rating | 20 to 105 °F |
Standards | UL Listed, CSA Certified, NEMA B, Class 2 |
Packages
1 - UNIT - 1 | 30 - UNIT - 30 |