![ham167m5](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14192539.jpg?preset=medium)
HAMMOND MANUFACTURING 167M5 115VAC 167 Series Low Voltage Filament Power Transformer
Description
PRODUCT FEATURES:• Primary 115 VAC, 60 Hz.• All secondaries center tapped, VAC (RMS)• Enclosed, 4 hole chassis mount.• Minimum 6" long leads.• Dual bobbin design - no electrostatic shield required.• Class B insulation (130 degrees C).• Hi-Pot test of 2,000V RMS.• UL listed (# E50394) & CSA certified (209651).
Specifications
Brand Name | Hammond Manufacturing | Item Name | Power Transformer |
Type | Isolation, Ring Core | Primary Voltage | 0 - 115 V |
Secondary Voltage | 0 - 5 V | VA Rating | 15 VA |
Insulation | Class B | Mounting Type | PCB, DIN Rail |
Standards | IEC 85 | UPC | 623980236407 |
Packages
1 - UNIT - 1 |