![hambe2g](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12113904.jpg?preset=medium)
HAMMOND MANUFACTURING BE2G 24V 40VA 1.67Amp Hammond Manufacturing Transformer
Description
Energy limiting class 2 transformer with 105 °C temperature design. Used in chimes, door bells, security systems, decorative lighting, furnaces, humidifiers, appliances, vending machines, intercom system type applications. Rugged, low noise, cool running design for indoor use only. Nipple locknut mount for box installation. Complete with locknut and mounting bracket.
Specifications
Brand Name | Hammond Manufacturing | Item Name | Energy Limiting Transformer |
Type | Laminated Core, Low Voltage, Class-2 | Primary Voltage | 120 V |
Secondary Voltage | 24 V | VA Rating | 40 VA |
Frequency Rating | 60 Hz | Series/Model | BA-C-D-E |
Amperage Rating | 1.67 A | Power Rating | 40 VA |
Number of Taps | 1 | Connection Type | Screw Terminal/Quick Fit Tab |
Dimensions | 66.04 mm L x 59.18 mm W x 50.29 mm H | Mounting Type | Chassis, Small Box |
Temperature Rating | 0 - 105 °C | Standards | UL File Number E184371, CSA File Number 209651, RoHS Compliant |
Application | Used in Chimes, Door Bells, Security Systems, Decorative Lighting, Furnaces, Humidifiers, Appliances, Vending Machines, Intercom System Type Applications | UPC | 623980056708 |
Packages
1 - UNIT - 1 |