
HPS EG3A0015KB 15kVA 480D 208Y/120V 60Hz 3-Phase Aluminum Wound HPS Express G Distribution Transformer
Description
The HPS Express G series of energy efficient low voltage distribution transformers offer an ideal combination of features, quality, reliability and performance to provide the most cost effective solution for your commercial applications.This product line meets or exceeds the latest energy efficiency requirements prescribed by the Natural Resources Canada (NRCan), and the Ontario Green Energy Act.FEATURES AND BENEFITS:- Significant energy savings combined with positive environmental impact- Higher efficiency = $ savings:- Increased profitability due to low operating costs- Decreased cost of ownership over the lifetime of the transformer- Less air conditioning cost due to lower heat emissions- Standard type 3R enclosures- Dual CSA and UL certification- Industry leading design and technology solutions - Unmatched HPS quality and reliability
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Express® |
Item Name | Distribution Transformer | Type | Energy Efficient, Low Voltage |
Primary Voltage | 480 V | Secondary Voltage | 208/120 V |
VA Rating | 15 kVA | Frequency Rating | 60 Hz |
Efficiency | 97.8% | Material | Aluminum Winding |
Series/Model | G | Phase | 3 |
Insulation | Class 220 | Connection Type | Lug Terminal |
Color | Gray | Dimensions | 20.1 in W x 17-1/2 in D x 17.6 in H |
Enclosure Type | NEMA 3R | Mounting Type | Floor/Wall |
Standards | UL File Number E112313, CSA File Number LR3902 | Application | For Lighting, Small Power Distribution, HVAC, Shopping Plazas, Office Towers, Residential High-Rise, Commercial Buildings, Big Box Stores |
UPC | 803423146382 |
Packages
1 - UNIT - 1 |