Abbotsford
hammk009pb

HPS MK009PB 9kVA 3 Phase 60Hz 600 Delta Pri V 208Y/120 Sec V Hammond Power Solutions General Purpose Transformers, Aluminum

Inventory
Unavailable for order
Manufacturer:HPS
Manufacturer #:MK009PB

Description

General purpose distribution transformer with aluminium winding. ANSI 61 grey heavy duty ventilated type 3R enclosure. Standard floor mounting. Front accessible separate high and low voltage terminals.

Specifications

Brand Name Hammond Power Solutions Item Name Distribution Transformer
Primary Voltage 600 V Secondary Voltage 208Y/120 V
VA Rating 9 kVA Material Aluminum
Phase 3 Dimensions 425.45 mm W x 355.6 mm D x 558.8 mm H

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok