Abbotsford
hamnmf025le

HPS NMF025LE 25kVA 1 Phase 60Hz 240x480V Pri x 120/240V Sec Hammond Power Solutions Distribution Transformer, Aluminum

Inventory
Unavailable for order
Manufacturer:HPS
Manufacturer #:NMF025LE

Description

HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Item Name Distribution Transformer
Type Energy Efficient Primary Voltage 240 - 480 V
Secondary Voltage 120 V VA Rating 25000 VA
Dimensions 607.06 mm W x 635 mm D x 730.25 mm H UPC 803423046217

Packages

1 - UNIT - 1