HPS NMF025PE 25kVA 1 Phase 60Hz 600V Pri x 120/240V Sec Hammond Power Solutions Distribution Transformer, Aluminum
Description
HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Distribution Transformer |
Type | Energy Efficient | Primary Voltage | 600 V |
Secondary Voltage | 120 V | VA Rating | 25000 VA |
Dimensions | 607.06 mm W x 635 mm D x 730.25 mm H | UPC | 803423046224 |
Packages
1 - UNIT - 1 |