HPS NMK015KB 15kVA 3 Phase 60Hz 480 Delta V Pri x 208Y/120V Sec Hammond Power Distribution Transformer, Aluminum
Description
HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Sentinel® |
Item Name | General Purpose Distribution Transformer | Type | Energy Efficient |
Primary Voltage | 480 V | Secondary Voltage | 208Y/120 V |
VA Rating | 15000 VA | Material | Aluminum Wound |
Phase | 3 | Color | ANSI 61 Gray |
Dimensions | 492.76 mm W x 513.08 mm D x 546.1 mm H | Enclosure Type | NEMA 3R |
Application | Used for Supplying Appliance, Lighting, Heating, Motorized Machine and Power Loads from Electrical Distribution Systems | UPC | 803423017262 |
Packages
1 - UNIT - 1 |