Abbotsford
hamnmk075pb

HPS NMK075PB 75kVA 3 Phase 60Hz 600 Delta V Pri x 208Y/120V Sec Hammond Power Distribution Transformer, Aluminum

Inventory
Unavailable for order
Manufacturer:HPS
Manufacturer #:NMK075PB

Description

HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.

Specifications

Brand Name Hammond Power Solutions Item Name Autotransformer
Type Energy Efficient Primary Voltage 600 V
Secondary Voltage 208/120 V VA Rating 75000 VA
Dimensions 660.4 mm W x 635 mm D x 965.2 mm H UPC 803423017408

Packages

1 - UNIT - 1