![hamnmk112kb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12168333.jpg?preset=medium)
HPS NMK112KB TXFMR 112.5KVA 480-208Y/120V 3 PH ALUM NEMA 3R
Description
HPS Sentinel® energy efficient general purpose distribution transformer with aluminium winding. ANSI 61 grey, UL50 heavy duty ventilated type 3R enclosure. They are generally used for supplying appliance, lighting, heating, motorized machine and power loads from electrical distribution systems. 10 year warranty.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Sentinel® |
Item Name | General Purpose Distribution Transformer | Type | Energy Efficient |
Primary Voltage | 480 V | Secondary Voltage | 208Y/120 V |
VA Rating | 112500 VA | Phase | 3 |
Color | ANSI 61 Gray | Dimensions | 660.4 mm W x 635 mm D x 965.2 mm H |
Enclosure Type | NEMA 3R | Application | Used for Supplying Appliance, Lighting, Heating, Motorized Machine and Power Loads from Electrical Distribution Systems |
UPC | 803423017422 |
Packages
1 - UNIT - 1 |