HAMMOND SG3L0050PE0C 600V 1-Phase Energy Efficient Transformer
Description
600V Class Single Phase DOE2016 and NRCan 2019 Compliant Energy Efficient Distribution Transformer, 600 PV, 120/240 SV, 50 kVA, 1PH, Copper Wound
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Sentinel™ |
Item Name | Energy Efficient Distribution Transformer | Type | General |
Primary Voltage | 600 V | Secondary Voltage | 120/240 V |
VA Rating | 50 kVA | Frequency Rating | 60 Hz |
Phase | 1 | Color | Gray |
Dimensions | 25-3/4 in W x 23-3/4 in D x 28-3/4 in H | Enclosure Type | NEMA 3R |
Mounting Type | Floor | Standards | ANSI 61, CSA LR3902, DOE-2016, NRCan 2019 Compliant, UL E112313, UL 60 |
UPC | 803423141264 |
Packages
1 - UNIT - 1 |