![hamsp500nj](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268217897.jpg?preset=medium)
HPS SP500NJ 500VA 1-Phase 50/60Hz 277V Primary 120V Secondary HPS Spartan Industrial Open Core and Coil Control Transformer
Description
The HPS Spartan line of industrial open core and coil control transformers are ideally suited for general purpose, industrial and light duty loads. Designed for applications where high inrush or machine tool duty are not necessary, the HPS Spartan offers an efficient and economical solution. These units are well suited for HVAC applications, signal and alarm systems, motor control circuits, lighting and circuit isolation.The HPS Spartan control transformer is an open style unit with molded terminal blocks from 50VA up to 3000VA or 30 amps. For an economical approach to control transformers, the HPS Spartan is the transformer of choice.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Spartan® |
Item Name | Control Transformer | Type | Industrial, Open-Style, Core and Coil |
Primary Voltage | 277 V | Secondary Voltage | 120 V |
VA Rating | 500 VA | Frequency Rating | 50 Hz |
Power Rating | 500 W | Dimensions | 4.49 in L x 4.69 in W x 3.78 in H |
Mounting Type | Panel | Temperature Rating | 40 °C |
Standards | CSA, CE, UL Listed | Application | HVAC, Signals and Alarm Systems, Motor Control Circuits, Lighting and Circuit Isolation |
UPC | 803423099251 |
Packages
1 - UNIT - 1 |