HPS XMK015KB 15kVA 3 Phase 60Hz 480V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum
Description
HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Autotransformer |
Type | Energy Efficient, General Purpose | Primary Voltage | 480 V |
VA Rating | 15000 VA | Dimensions | 543.56 mm W x 317.5 mm D x 416.56 mm H |
UPC | 803423108496 |
Packages
1 - UNIT - 1 |