Abbotsford
hamxmk030pb

HPS XMK030PB 30kVA 3 Phase 600V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum

Inventory
Unavailable for order
Manufacturer:HPS
Manufacturer #:XMK030PB

Description

HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.

Specifications

Brand Name Hammond Power Solutions Item Name Autotransformer
Primary Voltage 600 V Secondary Voltage 208/120 V
VA Rating 30000 VA Dimensions 596.9 mm W x 419.1 mm D x 452.12 mm H
UPC 803423108502

Packages

1 - UNIT - 1