
HPS XMK045KB 40kVA 3 Phase 480V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum
Description
HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.
Specifications
Brand Name | Hammond Power Solutions | Sub Brand | HPS Express® |
Item Name | Distribution Transformer | Type | Energy Efficient, General Purpose |
Primary Voltage | 480 V | Secondary Voltage | 120/208 V |
VA Rating | 45 kVA | Frequency Rating | 60 Hz |
Material | Aluminum | Phase | 3 |
Dimensions | 612.14 mm W x 431.8 mm D x 604.52 mm H | Standards | UL Listed |
Application | For Commercial Applications such as Condos, HVAC, Lighting, Office Buildings and Shopping Plazas | UPC | 803423108533 |
Packages
1 - UNIT - 1 |