![hamxmk045pb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12168487.jpg?preset=medium)
HPS XMK045PB 45kVA 3 Phase 60Hz 600V 208V/120V Hammond HPS Express® General Purpose Distribution Transformer, Aluminum
Description
HPS Express™ energy efficient general purpose distribution transformer with aluminium winding. Ideally suited for commercial applications. Type 1 enclosure rating. Applications include HVAC, lighting, office buildings, shopping plazas etc.
Specifications
Brand Name | Hammond Power Solutions | Item Name | Autotransformer |
Primary Voltage | 600 V | Secondary Voltage | 208/120 V |
VA Rating | 45000 VA | Dimensions | 612.14 mm W x 431.8 mm D x 604.52 mm H |
UPC | 803423108526 |
Packages
1 - UNIT - 1 |